SKF

SKF Lock Nut N 14

  • ERIKS:23766857
  • Manufacturer:7316571385471
Image 1
Image 2
Image 1
Image 2
Loc nuts are used to locate bearings and other components onto a shaft as well as to facilitate mounting bearings on tapered journals and dismounting bearings from withdrawal sleeves. N and AN are lock nuts with inch dimensions. Lock nuts with inch dimensions are available both in the light N 0(00) series and in the heavy N (00) and AN (00) series.
Save to list

28,74 €/ pieceexcl. VAT

34,78 €incl. VAT

Estimated delivery date - 24.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
N
Type
Locknut
Thread Size
2.751x18"
Outer Diameter
92.202 mm
Width
14.554 mm
Inner Diameter
69.88 mm
B
14.554 mm
b
6.096 mm
B3
14.55 mm
d1
84.15 mm
d3
92.202 mm
G
69.875
G
69.875 mm
h
3.429 mm
Spare parts & accessories

37,67 €/ pieceexcl. VAT

45,58 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026
Product Image

SKF Lock ring W 14

  • Eriks:23771737
  • Manufacturer:W 14

10,48 €/ pieceexcl. VAT

12,68 €incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 24.09.2026