




€22.10/ pieceexcl. VAT
€26.74incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | N |
Type | Locknut |
Thread Size | 2.548x18" |
Outer Diameter | 85.852 mm |
Width | 14.554 mm |
Inner Diameter | 64.719 mm |
B | 14.554 mm |
b | 6.096 mm |
B3 | 14.554 mm |
d1 | 77.8 mm |
d3 | 85.852 mm |
h | 3.429 mm |
€17.68/ pieceexcl. VAT
€21.39incl. VAT
Estimated delivery date - 06/01/2027€34.91/ pieceexcl. VAT
€42.24incl. VAT
2 In stock - Estimated delivery date 04/11/2026€6.83/ pieceexcl. VAT
€8.26incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 06/11/2026