




€11.88/ pieceexcl. VAT
€14.37incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | N |
Type | Locknut |
Thread Size | 1.967x18" |
Outer Diameter | 68.402 mm |
Width | 12.954 mm |
Inner Diameter | 49.962 mm |
B | 12.954 mm |
b | 6.096 mm |
d1 | 61.925 mm |
d3 | 68.402 mm |
G | 49.962 |
G | 49.962 mm |
h | 2.642 mm |
€33.07/ pieceexcl. VAT
€40.01incl. VAT
5 In stock - Estimated delivery date 13/11/2026€4.41/ pieceexcl. VAT
€5.34incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026