




€97.86/ pieceexcl. VAT
€118.41incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KML |
Thread Size | M 120x2 |
Outer Diameter | 145 mm |
Width | 20 mm |
B | 20 mm |
b | 12 mm |
d1 | 135 mm |
d3 | 145 mm |
h | 5 mm |
€70.79/ pieceexcl. VAT
€85.66incl. VAT
4 In stock - Estimated delivery date 04/11/2026€41.00/ pieceexcl. VAT
€49.61incl. VAT
Estimated delivery date - 06/11/2026