SKF

SKF Lock Nut KMK 15

  • ERIKS:23766329
  • Manufacturer:7316570506051
Image 1
Image 2
Image 1
Image 2
Overview This lock nut features an integral locking device for securing radial bearings in less demanding applications. It eliminates the need for a shaft keyway reducing machining costs and simplifying installation. The threaded steel insert and set screw mechanism ensure robust and reusable locking performance. Designed for compatibility with metric threads and offering a 14 mm width it is suitable for various industrial assemblies. Features
  • Integral locking device secures bearings and avoids separate locking components
  • Eliminates shaft keyway to reduce machining complexity and lower installation costs
  • Threaded steel insert and set screw ensure robust and repeatable locking action
  • Reusable design permits multiple installations without performance loss
  • Metric thread compatibility supports standardisation across industrial applications
Application & Usage
  • Used with radial bearings in light to moderate load environments
  • Ideal for shaft assemblies requiring simplified installation procedures
  • Compatible with metric threaded components in manufacturing equipment
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
KMK
Thread Size
M 75x2
Outer Diameter
98 mm
Width
14 mm
B
14 mm
b
8 mm
d1
91 mm
d3
98 mm
h
3.5 mm
Inner Diameter
75 mm
Spare parts & accessories

€40.43/ pieceexcl. VAT

€48.92incl. VAT

1 In stock - Estimated delivery date 04/11/2026