




€50.11/ pieceexcl. VAT
€60.63incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMFE |
Type | Locknut |
Thread Size | M 80x2 |
Outer Diameter | 105 mm |
Width | 18 mm |
Inner Diameter | 80 mm |
B | 18 mm |
b | 8 mm |
B3 | 3 mm |
d1 | 91.5 mm |
d3 | 105 mm |
G | M 80x2 |
G | 80 mm |
h | 3.5 mm |
€44.11/ pieceexcl. VAT
€53.37incl. VAT
1 In stock - Estimated delivery date 16/11/2026