




€41.99/ pieceexcl. VAT
€50.81incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMFE |
Type | Locknut |
Thread Size | M 70x2 |
Outer Diameter | 92 mm |
Width | 15 mm |
Inner Diameter | 70 mm |
B | 15 mm |
b | 8 mm |
B3 | 3 mm |
d1 | 79 mm |
d3 | 92 mm |
G | M 70x2 |
G | 70 mm |
h | 3.5 mm |
€37.67/ pieceexcl. VAT
€45.58incl. VAT
1 In stock - Estimated delivery date 05/11/2026