




€30.38/ pieceexcl. VAT
€36.76incl. VAT
Sold per: 5Min. order: 5
20 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMFE |
Type | Locknut |
Thread Size | M 65x2 |
Outer Diameter | 85 mm |
Width | 15 mm |
Inner Diameter | 65 mm |
B | 15 mm |
b | 7 mm |
B3 | 3 mm |
d1 | 76 mm |
d3 | 85 mm |
G | M 65x2 |
G | 65 mm |
h | 3 mm |
€34.91/ pieceexcl. VAT
€42.24incl. VAT
2 In stock - Estimated delivery date 13/11/2026