




€29.93/ pieceexcl. VAT
€36.22incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMFE |
Type | Locknut |
Thread Size | M 60x2 |
Outer Diameter | 80 mm |
Width | 14 mm |
Inner Diameter | 60 mm |
B | 14 mm |
b | 7 mm |
B3 | 3 mm |
d1 | 69 mm |
d3 | 80 mm |
G | M 60x2 |
G | 60 mm |
h | 3 mm |