




€27.28/ pieceexcl. VAT
€33.01incl. VAT
Sold per: 5Min. order: 5
5 In stock - Estimated delivery date 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMFE |
Type | Locknut |
Thread Size | M 55x2 |
Outer Diameter | 75 mm |
Width | 14 mm |
Inner Diameter | 55 mm |
B | 14 mm |
b | 7 mm |
B3 | 3 mm |
d1 | 64 mm |
d3 | 75 mm |
G | M 55x2 |
G | 55 mm |
h | 3 mm |