




€172.77/ pieceexcl. VAT
€209.05incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KM |
Type | Locknut |
Thread Size | M 145x2 |
Outer Diameter | 190 mm |
Width | 24 mm |
Inner Diameter | 145 mm |
B | 24 mm |
b | 14 mm |
B3 | 145 mm |
d1 | 171 mm |
d3 | 190 mm |
G | M 145x2 |
G | 145 mm |
h | 6 mm |
€117.36/ pieceexcl. VAT
€142.01incl. VAT
8 In stock - Estimated delivery date 04/11/2026€92.87/ pieceexcl. VAT
€112.37incl. VAT
5 In stock - Estimated delivery date 04/11/2026€23.25/ pieceexcl. VAT
€28.13incl. VAT
Estimated delivery date - 06/11/2026