




€155.06/ pieceexcl. VAT
€187.62incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KM |
Type | Locknut |
Thread Size | M 135x2 |
Outer Diameter | 175 mm |
Width | 22 mm |
Inner Diameter | 135 mm |
B | 22 mm |
b | 14 mm |
B3 | 135 mm |
d1 | 160 mm |
d3 | 175 mm |
G | M 135x2 |
G | 135 mm |
h | 6 mm |
€105.32/ pieceexcl. VAT
€127.44incl. VAT
41 In stock - Estimated delivery date 05/11/2026€92.87/ pieceexcl. VAT
€112.37incl. VAT
5 In stock - Estimated delivery date 05/11/2026€21.25/ pieceexcl. VAT
€25.71incl. VAT
Estimated delivery date - 09/11/2026