




€498.14/ pieceexcl. VAT
€602.75incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HM..T |
Thread Size | Tr230x4 |
Outer Diameter | 290 mm |
Width | 34 mm |
B | 34 mm |
b | 20 mm |
d1 | 260 mm |
d3 | 290 mm |
h | 10 mm |
€181.19/ pieceexcl. VAT
€219.24incl. VAT
3 In stock - Estimated delivery date 04/11/2026