




€144.58/ pieceexcl. VAT
€174.94incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | AN |
Type | Locknut |
Thread Size | 5.497x12" |
Outer Diameter | 180.315 mm |
Width | 24.079 mm |
Inner Diameter | 139.624 mm |
B | 24.079 mm |
b | 15.494 mm |
B3 | 139.62 mm |
d1 | 165.887 mm |
d3 | 180.315 mm |
G | 139.624 |
G | 139.624 mm |
h | 6.604 mm |
€92.87/ pieceexcl. VAT
€112.37incl. VAT
5 In stock - Estimated delivery date 04/11/2026