




€94.00/ pieceexcl. VAT
€113.74incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | AN |
Type | Locknut |
Thread Size | 4.716x12" |
Outer Diameter | 155.702 mm |
Width | 20.904 mm |
Inner Diameter | 119.79 mm |
B | 20.904 mm |
b | 12.319 mm |
B3 | 119.79 mm |
d1 | 144.475 mm |
d3 | 155.702 mm |
G | 119.786 |
G | 119.786 mm |
h | 5.029 mm |
€92.87/ pieceexcl. VAT
€112.37incl. VAT
5 In stock - Estimated delivery date 04/11/2026€25.91/ pieceexcl. VAT
€31.35incl. VAT
Estimated delivery date - 06/11/2026