SKF

SKF Lock Nut AN 18

  • ERIKS:23760047
  • Manufacturer:7316576660429
Image 1
Image 2
Image 1
Image 2
Loc nuts are used to locate bearings and other components onto a shaft as well as to facilitate mounting bearings on tapered journals and dismounting bearings from withdrawal sleeves. N and AN are lock nuts with inch dimensions. Lock nuts with inch dimensions are available both in the light N 0(00) series and in the heavy N (00) and AN (00) series.
Save to list

€55.16/ pieceexcl. VAT

€66.74incl. VAT

1 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AN
Type
Locknut
Thread Size
3.527x12"
Outer Diameter
118.389 mm
Width
17.729 mm
Inner Diameter
89.586 mm
B
17.729 mm
b
9.144 mm
B3
17.729 mm
d1
108.737 mm
d3
118.389 mm
h
4.216 mm
Spare parts & accessories

€56.99/ pieceexcl. VAT

€68.96incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

SKF Lock ring W 18

  • Eriks:23771740
  • Manufacturer:W 18

€15.85/ pieceexcl. VAT

€19.18incl. VAT

Estimated delivery date - 17/11/2026