






€16.30/ pieceexcl. VAT
€19.72incl. VAT
34 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FRB |
Type | Locating ring |
Inner width | 12 mm |
Outer Diameter | 180 mm |
Width | 12 mm |
Material | Steel |
€18.34/ pieceexcl. VAT
€22.19incl. VAT
Estimated delivery date - 18/11/2026