






8,15 €/ pieceexcl. VAT
9,86 €incl. VAT
18 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FRB |
Type | Locating ring |
Inner width | 4 mm |
Outer Diameter | 120 mm |
Width | 4 mm |
Material | Steel |
10,19 €/ pieceexcl. VAT
12,33 €incl. VAT
Estimated delivery date - 28.09.2026