

€66.80/ pieceexcl. VAT
€80.83incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TXL |
Type | Lip |
Product | Housing Seal |
Series | TXL |
Shaft Diameter | 125 mm |
Housing diameter | 187.5 mm |
Housing width | 15 mm |
Material lip | ECOPUR |
Material | High Performance Thermoplastic Polyurethane (TPU) |
Compound | ECOPUR |
Temperature range | from -30 to 110 °C |
Weight per piece | 230 g |
Weight per standard packaging | 230 g |
Material static seal | NBR |
Type | Cassette type 3 |