




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LGWM |
Type | Refill Cartridge Set |
Drive mechanism | Electromechanical |
Container volume | 380 ml |
Lubricant | LGWM 2 |
DIN standard | DIN 51825 KP2G-40 |
Ambient temperature | from -25 to 70 °C |
Operating temperature | from -40 to 110 °C |
Alarm function | No |
Storage time in months | 36 |
Weight | 0.5 kg |