SKF

SKF LAPE 50 Extension 50mm

  • ERIKS:23766564
  • Manufacturer:7316571587233
Image 1
Image 2
Image 1
Image 2
50mm Extension for SKF System 24 Lubricators
Save to list

€10.48/ pieceexcl. VAT

€12.68incl. VAT

Sold per: 10Min. order: 10

120 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
LAPE
Type
Lubrication Accessory Extension
Weight
0.04 kg
Length
50 mm