

€306.29/ pieceexcl. VAT
€370.61incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TSN..S |
Inner Diameter | 135 mm |
Outer Diameter | 200 mm |
Width | 27 mm |
Material | Steel, silicone |
Operating temperature | from -50 to 200 °C |