

€111.98/ pieceexcl. VAT
€135.50incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TSN..S |
Inner Diameter | 75 mm |
Outer Diameter | 103.5 mm |
Width | 22 mm |
Material | Steel, silicone |
Operating temperature | from -50 to 200 °C |
€90.31/ pieceexcl. VAT
€109.28incl. VAT
Estimated delivery date - 10/11/2026