

€517.58/ pieceexcl. VAT
€626.27incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TS |
Inner Diameter | 125 mm |
Outer Diameter | 168 mm |
Width | 33.5 mm |
Material | Steel, silicone |
Operating temperature | from -50 to 200 °C |