




€155.73/ pieceexcl. VAT
€188.43incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | JM |
Type | Tapered roller bearing |
Assembly type | Single row |
Inner Diameter | 75 mm |
Inner diameter | 2.9528 in |
Cup Outer diameter | 120 mm |
Cup Outer diameter | 4.7244 in |
Cup width | 25 mm |
Cup width inch | 0.9843 in |
Cone width | 29.5 mm |
Cone width inch | 1.1614 in |
Total width | 31 mm |
Total width inch | 1.2205 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 170 kN |
Static load rating | 216 kN |
Fatigue load limit | 25 kN |
Reference speed | 4300 rpm |
Limiting speed | 5300 rpm |
Weight | 1.31 kg |
Weight | 2.89 lb |
€189.78/ pieceexcl. VAT
€229.63incl. VAT
Estimated delivery date - 18/11/2026