




€40.12/ pieceexcl. VAT
€48.55incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | JLM |
Type | Tapered roller bearing |
Assembly type | Single row |
Inner Diameter | 70.595 mm |
Cup Outer diameter | 82 mm |
Cup Outer diameter | 3.23 in |
Total width | 17 mm |
Total width inch | 0.64 in |
Sealing | No |
With flange | No |
Weight | 0.28 lb |
Weight | 0.13 kg |