




€48.43/ pieceexcl. VAT
€58.60incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 1726...-2RS |
Shaft diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 21 mm |
Dynamic load rating | 33.2 kN |
Static load rating | 19 kN |
With sealing | Yes |
Limiting speed | 6000 rpm |
Weight | 0.4 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Press Fit Locking |