




€17.29/ pieceexcl. VAT
€20.92incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 1726...-2RS |
Shaft diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Dynamic load rating | 12.7 kN |
Static load rating | 6.55 kN |
With sealing | Yes |
Limiting speed | 10000 rpm |
Weight | 0.1 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Press Fit Locking |