




€104.58/ pieceexcl. VAT
€126.54incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YSA..-2FK |
Shaft diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 42.5 mm |
Outer ring width | 26 mm |
Dynamic load rating | 52.7 kN |
Static load rating | 36 kN |
With sealing | Yes |
Limiting speed | 3400 rpm |
Weight | 1.4 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Adapter Sleeve Locking |