




€75.56/ pieceexcl. VAT
€91.43incl. VAT
14 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YSA..-2FK |
Shaft diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 40 mm |
Outer ring width | 25 mm |
Dynamic load rating | 43.6 kN |
Static load rating | 29 kN |
With sealing | Yes |
Limiting speed | 3600 rpm |
Weight | 1.1 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Adapter Sleeve Locking |