




21,31 €/ pieceexcl. VAT
25,79 €incl. VAT
180 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAT 2 |
Shaft diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 27.2 mm |
Outer ring width | 15 mm |
Dynamic load rating | 14 kN |
Static load rating | 7.8 kN |
With sealing | Yes |
Limiting speed | 7000 rpm |
Weight | 0.14 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |