




€119.99/ pieceexcl. VAT
€145.19incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAR 2..-2RF |
Shaft diameter | 65 mm |
Outer Diameter | 120 mm |
Width | 68.3 mm |
Outer ring width | 27 mm |
Dynamic load rating | 57.2 kN |
Static load rating | 40 kN |
With sealing | Yes |
Limiting speed | 1600 rpm |
Weight | 1.7 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |