

€173.27/ pieceexcl. VAT
€209.66incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAR2..-2LPW/ZM |
Shaft diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 51.6 mm |
Outer ring width | 22 mm |
Dynamic load rating | 35.1 kN |
Static load rating | 23.2 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |