

€284.05/ pieceexcl. VAT
€343.70incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAR 2..-2F/W64 |
Shaft diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 49.2 mm |
Outer ring width | 21 mm |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |