SKF

SKF Insert bearing Spherical Outer Ring Setscrew Locking YAR 206-2RF/HV

  • ERIKS:23771941
  • Manufacturer:7316570656091
Image 1
Image 2
Image 1
Image 2
Y-Bearing Insert with Extended Inner Ring on both sides, setscrew lock and two rubberised flingers.
Save to list

€139.54/ pieceexcl. VAT

€168.84incl. VAT

23 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
YAR..2RF/HV
Shaft diameter
30 mm
Outer Diameter
62 mm
Width
38.1 mm
Outer ring width
18 mm
Dynamic load rating
16.3 kN
Static load rating
11.2 kN
With sealing
Yes
Limiting speed
3800 rpm
Weight
0.29 kg
Model
Spherical Outer Ring
Shaft Locking Type
Setscrew Locking