

€143.94/ pieceexcl. VAT
€174.17incl. VAT
38 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAR 2..-2LPW/SS |
Shaft diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 38.1 mm |
Outer ring width | 18 mm |
Dynamic load rating | 16.3 kN |
Static load rating | 11.2 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |