




€25.23/ pieceexcl. VAT
€30.53incl. VAT
37 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAR 2..-2RF |
Shaft diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 31 mm |
Outer ring width | 14 mm |
Dynamic load rating | 12.7 kN |
Static load rating | 6.55 kN |
With sealing | Yes |
Limiting speed | 5000 rpm |
Weight | 0.14 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |