

€74.69/ pieceexcl. VAT
€90.37incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAR2..-2LPW/ZM |
Shaft diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 31 mm |
Outer ring width | 14 mm |
Dynamic load rating | 12.7 kN |
Static load rating | 6.55 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |