

€111.85/ pieceexcl. VAT
€135.34incl. VAT
56 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAR 2..-2LPW/SS |
Shaft diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 31 mm |
Outer ring width | 14 mm |
Dynamic load rating | 10.8 kN |
Static load rating | 6.55 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |