SKF

SKF Induction heaters for non-bearing applications 15kVA, 400-460V/50-60Hz TIH L33MB/MV

  • ERIKS:13378616
  • Manufacturer:7316576800177
Image 1
Image 2
Image 1
Image 2
The SKF TIH L MB series is specially designed to heat solid workpieces, such as rings, sleeves, gears, couplings, bushings and pulleys, as well as train wheels, tires or similar components. Featuring one magnetic coil in the center, these powerful and durable heaters localize the heating in the workpiece bore for superior performance on solid components.
  • Simple and safe operation with remote-control and power level selection
  • Superior heating performance for solid workpieces with low energy consumption
  • Quick and easy placement of solid components with sliding yoke
  • Automatic demagnetization reduces risk of ferrous debris contamination
  • Easy to transport using standard forklift
  • Available in three voltage variants to suit most operating voltages worldwide
  • Available with three different operating areas
Save to list

€11,462.28/ pieceexcl. VAT

€13,869.36incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TIH L MB
Max. bearing weight
350 kg
Min. inner diameter
115 mm
Max. inner diameter
700 mm
Max. power consumption
15 kV·A
Operating voltage
400-460 V
Frequency measuring voltage
50-60 Hz
Maximum temperature setting
250 °C
Weight
140
Spare parts & accessories
Product Image

SKF Yoke TIH L33-Y6

  • Eriks:13378598
  • Manufacturer:TIH L33-Y6

€1,324.75/ pieceexcl. VAT

€1,602.95incl. VAT

Estimated delivery date - 17/11/2026
Product Image

SKF Yoke TIH L33-Y8

  • Eriks:13378599
  • Manufacturer:TIH L33-Y8

€1,811.48/ pieceexcl. VAT

€2,191.89incl. VAT

Estimated delivery date - 17/11/2026