




€526.88/ pieceexcl. VAT
€637.52incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | I-90962 |
Type | Tapered roller bearing |
Assembly type | Single row |
Inner Diameter | 15.87 mm |
Inner diameter | 0.62 in |
Cup Outer diameter | 110 mm |
Cup Outer diameter | 4.33 in |
Total width | 32 mm |
Sealing | No |
With flange | No |