SKF

SKF Housing Locating Washer GS 81110

  • ERIKS:23765409
  • Manufacturer:7316577122858
Image 1
Image 2
Image 1
Image 2
Housing washers are used primarily with cylindrical roller and cage thrust assemblies but can also be combined with needle roller and cage thrust assemblies. SKF recommends using these washers in high-speed applications where accurate centring of the bearing washers is required.

Features:
  • are identified by the prefix GS
  • are made of hardened carbon chromium bearing steel
  • raceway surfaces are precision ground
  • have a ground outside surface
Save to list

€15.90/ pieceexcl. VAT

€19.24incl. VAT

Estimated delivery date - 27/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
GS
Inner Diameter
52 mm
Outer Diameter
70 mm
Width
4 mm
Alternatives
Product Image

INA Housing Locating Washer GS81110

  • Eriks:11669492
  • Manufacturer:000024783-0000

€14.79/ pieceexcl. VAT

€17.90incl. VAT

250 In stock - Estimated delivery date 26/10/2026