




€22.95/ pieceexcl. VAT
€27.77incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HN |
Type | Hook Spanner |
Model | Metric |
Single wrench model | No |
Wrench width | 25 to 28 mm |
Wrench width | 0.9843 to 1.1024 in |
Length | 137 mm |
Material | Carbon steel |
Weight | 50 g |
Weight | 0.11 lb |
Norm | DIN 1810 |
Thickness | 4 |
Thickness | 0.1575 in |
Length | 5.3937 in |
Suitable for tommy bar | No |
Tapered handle | No |
Surface protection | Black Phosphated |
Surface treatment | Black phosphated |
€86.61/ pieceexcl. VAT
€104.80incl. VAT
Estimated delivery date - 12/11/2026€35.66/ pieceexcl. VAT
€43.15incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 10/11/2026