

€162.75/ pieceexcl. VAT
€196.93incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BSD |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Height | 15 mm |
Contact angle | 62 ° |
Cage | Polyamide |
Variant | Single direction |
Bearing arrangement | Single, universally matchable bearing |
With sealing | Yes |