SKF

SKF High precision axial contact thrust bearing Single direction BSD 2047 CGA

  • ERIKS:23760298
  • Manufacturer:7316570030662
Image 1
Save to list

€150.50/ pieceexcl. VAT

€182.11incl. VAT

Estimated delivery date - 27/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BSD
Inner Diameter
20 mm
Outer Diameter
47 mm
Height
15 mm
Contact angle
62 °
Cage
Polyamide
Variant
Single direction
Bearing arrangement
Single, universally matchable bearing
With sealing
No
Weight
0.1274 kg