SKF

SKF High precision axial contact thrust bearing Single direction BSA 215 CGA

  • ERIKS:12121501
  • Manufacturer:7316574119905
Image 1
Save to list

€620.54/ pieceexcl. VAT

€750.85incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BSA 2..
Inner Diameter
150 mm
Outer Diameter
260 mm
Height
50 mm
Contact angle
62 °
Cage
Polyamide
Variant
Single direction
Bearing arrangement
Single, universally matchable bearing
With sealing
No
Weight
1.413 kg