SKF

SKF High precision axial contact thrust bearing Single direction BSA 206 CGA

  • ERIKS:24003155
  • Manufacturer:7316577739506
Image 1
Save to list

€219.48/ pieceexcl. VAT

€265.57incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BSA 2..
Inner Diameter
60 mm
Outer Diameter
124 mm
Height
32 mm
Contact angle
62 °
Cage
Polyamide
Variant
Single direction
Bearing arrangement
Single, universally matchable bearing
With sealing
No
Weight
0.22 kg