SKF

SKF High precision axial contact thrust bearing Single direction BSA 204 CGA

  • ERIKS:24003152
  • Manufacturer:7316570231618
Image 1
Save to list

€179.56/ pieceexcl. VAT

€217.27incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BSA 2..
Inner Diameter
40 mm
Outer Diameter
94 mm
Height
28 mm
Contact angle
62 °
Cage
Polyamide
Variant
Single direction
Bearing arrangement
Single, universally matchable bearing
With sealing
No
Weight
0.11 kg