SKF

SKF High precision axial contact thrust bearing Double direction With sealing BEAS 020052-2RS

  • ERIKS:24003102
  • Manufacturer:7316577781475
Image 1

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BEAS
Inner Diameter
40 mm
Outer Diameter
104 mm
Height
56 mm
Contact angle
60 °
Cage
Polyamide
Variant
Double direction
With sealing
Yes
Weight
0.315 kg