

€4,156.15/ pieceexcl. VAT
€5,028.94incl. VAT
Estimated delivery date - 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BTW..CM/SP |
Inner Diameter | 320 mm |
Outer Diameter | 480 mm |
Height | 192 mm |
Contact angle | 60 ° |
Cage | Brass |
Variant | Double direction |
With sealing | No |
Weight | 12.82 kg |